Zoro Homepage

White Block Poly Bags, 5" x 5", 2 mil, Clear, 1000 PK

  • Mfr # PB3956

  • Zoro # G4965101


product price: $50.29
/pk 1000, $0.05/ea

Key Features

Features
Reusable, Reclosable
Width
5"
Color
Clear
Thickness
2 mil
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3956
Zoro #
G4965101
UPC #
841436033398
Country of Origin
Multiple

Dimensions

Width
5"
Thickness
2 mil
Size
5" x 5"
Overall Length
5"

Details

Item
White Block Poly Bags
Features
Reusable, Reclosable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No
Post-consumer-waste%
0
Recycled
No

Description

White Block Poly Bag,5 In.x5 In.,2Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.