White Block Reclosable Poly Bags, 10" x 10", 2 mil, Clear, 1000 PK

  • Mfr # PB3968

  • Zoro # G4965637


product price: $57.69
/pk 1000, $0.06/ea

Key Features

Features
Reusable, Reclosable
Width
10"
Color
Clear
Thickness
2 mil
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3968
Zoro #
G4965637
UPC #
812578000975
Country of Origin
China

Dimensions

Width
10"
Thickness
2 mil
Size
10" x 10"
Overall Length
10"

Details

Item
White Block Reclosable Poly Bags
Features
Reusable, Reclosable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No

Description

White Block Poly Bag,10 In.x10 In.,2Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.