White Block Reclosable Poly Bags, 2-1/2" x 3", 4 mil, Clear, 1000 PK

  • Mfr # PB3983

  • Zoro # G4965320


product price: $36.49
/pk 1000, $0.04/ea

Key Features

Features
Reclosable, Reusable
Width
2.50"
Color
Clear
Thickness
4 mil
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3983
Zoro #
G4965320
UPC #
812578000869
Country of Origin
Multiple

Dimensions

Width
2.50"
Thickness
4 mil
Size
2-1/2" x 3"
Overall Length
3"

Details

Item
White Block Reclosable Poly Bags
Features
Reclosable, Reusable
Color
Clear
Material
Poly
Standards
FDAUSDA
Hang Hole
No
Recycled
No
Post-consumer-waste%
0

Description

White Block Poly Bag,2.5 In.x3 In.,4Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.