Wire Shelves, 36" x 12", Chrome, 1/Case
- Mfr # WS3612
- Zoro # G5017419
product price:Â
$
77.19
/ea
Key Features
Width
36 in
Depth
12"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS3612
- Zoro #
- G5017419
- UPC #
- 848109004419
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Depth
- 12"
Details
- Item
- Wire Shelves,36"x12"
- Material
- Carbon Steel
- Color
- Chrome
- Finish
- Chrome
Description
Wire Shelves,36 In.x12 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.