Zoro Homepage

Wire Shelves, 60" x 18", Chrome, PK2

  • Mfr # WS60182PK

  • Zoro # G5017349


product price: $240.99
/pk 2, $120.50/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
18"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS60182PK
Zoro #
G5017349
UPC #
848109004501
Country of Origin
China

Dimensions

Width
60"
Depth
18"

Details

Item
Wire Shelves,60"x18",Chrome,PK2
Material
Carbon Steel
Color
Chrome
Finish
Chrome

Description

Wire Shelves,60 In.x18 In.,Chrome,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.