Zoro Homepage

Wire Shelves, 60" x 24", Chrome, 1/Case

  • Mfr # WS6024

  • Zoro # G5017330


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
60"
Depth
24"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS6024
Zoro #
G5017330
UPC #
848109005553
Country of Origin
China

Dimensions

Width
60"
Depth
24"

Details

Item
Wire Shelves,60"x24",Chrome
Material
Carbon Steel
Color
Chrome
Finish
Chrome

Description

Wire Shelves,60 In.x24 In.,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.