Wire Shelves, 72" x 18", Chrome, 1/Case
Mfr # WS7218
Zoro # G5017297
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width
72"
Depth
18"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS7218
Zoro #
G5017297
UPC #
848109004518
Country of Origin
China
Dimensions
Width
72"
Depth
18"
Details
Item
Wire Shelves,72"x18",Chrome
Material
Carbon Steel
Color
Chrome
Finish
Chrome
Description
Wire Shelves,72 In.x18 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.