Zoro Homepage

Wire Shelves, PK48" x 18", Chrome, PK4

  • Mfr # WS48184PK

  • Zoro # G5017209


product price: $407.99
/pk 4, $102.00/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS48184PK
Zoro #
G5017209
UPC #
848109004488
Country of Origin
China

Dimensions

Width
48"
Depth
18"

Details

Item
Wire Shelves,8"x18",Chrome,PK4
Material
Carbon Steel
Color
Chrome
Finish
Chrome

Description

Wire Shelves,8 In.x18 In.,Chrome,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.