Wire Shelves, PK48" x 24", Chrome, PK4
Mfr # WS48244PK
Zoro # G5017181
product price: $487.99
/pk 4, $122.00/ea
Free Shipping & Returns
Key Features
Width
48"
Depth
24"
Material
Carbon Steel
Color
Chrome
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS48244PK
Zoro #
G5017181
UPC #
848109005546
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Details
Item
Wire Shelves,8"x24",Chrome,PK4
Material
Carbon Steel
Color
Chrome
Finish
Chrome
Description
Wire Shelves,8 In.x24 In.,Chrome,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.