Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 86", Chrome, 1/Each
Mfr # WS482486A
Zoro # G5016700
product price: $618.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Width
48"
Depth
24"
Height
86"
Material
Steel
Number of Shelves
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS482486A
Zoro #
G5016700
UPC #
848109004167
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Height
86"
Details
Item
Wire Shelving Add-On Unit,48"x24"x86"
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Description
Wire Shelving Add-On Unit,48 In.x24 In.x86 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.