Wire Shelving Add-On Unit, 4 Shelf, 60" x 18" x 86", Chrome, 1/Each
- Mfr # WS601886
- Zoro # G5016630
product price:Â
$
610.99
/ea
Key Features
Width
60"
Depth
18"
Height
86"
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS601886
- Zoro #
- G5016630
- UPC #
- 848109003559
- Country of Origin
- China
Dimensions
- Width
- 60"
- Depth
- 18"
- Height
- 86"
Details
- Item
- Wire Shelving Add-On Unit,60"x18"x86"
- Material
- Steel
- Number of Shelves
- 4
- Color
- Chrome
- Finish
- Chrome
Description
Wire Shelving Add-On Unit,60 In.x18 In.x86 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.