Wire Shelving Unit with (15) Bins, 6 Shelf, 36" x 18" x 74", Blue, 1/Each
Mfr # WSBQ260B
Zoro # G5016159
product price:Â $1,654.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
36"
Depth
18"
Height
74"
Number of Shelves
6
Color
Gray/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSBQ260B
Zoro #
G5016159
UPC #
848109004266
Country of Origin
China
Dimensions
Width
36"
Depth
18"
Height
74"
Details
Item
Wire Shelving Unit,6 Shelf,36"x18"x74"
Number of Shelves
6
Color
Gray/Blue
Total Number of Bins
15
Bin Type
Shelf Bin
Description
Wire Shelving Unit,6 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.