Wire Shelving Unit with (21) Bins, 8 Shelf, 36" x 18" x 74", Blue, 1/Each
- Mfr # WSBQ225B
- Zoro # G5016070
product price:Â
$
1,623.99
/ea
Key Features
Width
36 in
Depth
18"
Height
74"
Number of Shelves
8
Color
Gray/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSBQ225B
- Zoro #
- G5016070
- UPC #
- 848109004228
- Country of Origin
- China
- Item
- Wire Shelving Unit,8 Shelf,36"x18"x74"
- Number of Shelves
- 8
- Color
- Gray/Blue
- Total Number of Bins
- 21
- Bin Type
- Shelf Bin
Dimensions
- Width
- 36 in
- Depth
- 18"
- Height
- 74"
Description
Wire Shelving Unit,8 Shelf,36 In.x18 In.x74 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.