Wire Shelving Unit with (8) Bins, 5 Shelf, 36" x 18" x 74", Green, 1/Each
Mfr # WSBQ270G
Zoro # G5016186
product price:Â $1,260.99
/eaKey Features
Width
36"
Depth
18"
Height
74"
Number of Shelves
5
Bin Type
Shelf Bin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSBQ270G
Zoro #
G5016186
UPC #
848109004365
Country of Origin
China
Dimensions
Width
36"
Depth
18"
Height
74"
Details
Item
Wire Shelving Unit,5 Shelf,36"x18"x74"
Number of Shelves
5
Color
Gray/Green
Bin Type
Shelf Bin
Total Number of Bins
8
Description
Wire Shelving Unit,5 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.