WiredShppngTags, 10 Pt., 4 1/4x2 1/8", Manila, PK1000
Mfr # G30043
Zoro # G4964550
product price: $63.42
/pk 1000, $0.06/eaKey Features
Color
Manila
Material
10 Point Cardstock
Length
2 1/8"
Tag Width
4 1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G30043
Zoro #
G4964550
UPC #
743806116949
Country of Origin
Multiple
Dimensions
Length
2 1/8"
Tag Width
4 1/4"
Details
Item
WiredShpngTag,10 Pt,4-1/4"x2-1/8",PK1000
Color
Manila
Material
10 Point Cardstock
Description
WiredShpngTag,10 Pt,4-1/4 In.x2-1/8 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.