This item is Discontinued.

Party Animal Party Animal AFBLA Blackhawks Applique Bannr Flag AFBLA

Party Animal AFBLA Blackhawks Applique Bannr Flag (Discontinued)

  • Mfr # AFBLA
  • Zoro # G803883869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFBLA
Zoro #
G803883869
UPC #
733947361070
Country of Origin
China

Dimensions

Length
44 in
Width
28 in

Details

Item
Applique Banner Flag
Material
Nylon
Style
Chicago Blackhawks
Features
Double-sided, Hang Tab, Embroidered, Weather Resistant, Heavyweight, Applique

Description

Chicago Blackhawks Appliqu Banner Flag. Oversized 44 x 28 true 2-sided house banner flag made of heavyweight weather-resistant 420 denier nylon. High quality appliqu & embroidery makes this flag fly high above the competition. Comes with sleeve for hanging on standard house flagpole and also has hang tabs for added versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.