Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 ft. x 0.62 in. Nylon Dog Leash Lead; Light Green

  • Mfr # PA1666165

  • Zoro # G203796431


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1666165
Zoro #
G203796431
UPC #
756873379254
Country of Origin
China

Description

These basic dog leash leads are a must for any retailer. Our Nylon Leads feature a contoured design that is comfortable to hold, and bright colors that are sure to sell.

Features
  • Leads coordinate with our Nylon Collars and Harnesses
  • Each includes a hangtag.
Specifications
  • Color: Light Green
  • Size: 4 ft. x 0.62 in.
  • Material: Nylon
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.