Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partyanimal Rabbit Hutch With Sloped Roof; Medium; Gray & White PA139203

Rabbit Hutch With Sloped Roof; Medium; Gray & White (Discontinued)

  • Mfr # PA139203
  • Zoro # G203977946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA139203
Zoro #
G203977946
UPC #
654204716559
Country of Origin
China

Description

Trixie's medium rabbit hutch with sloped roof is ideal for small animals such as rabbits and guinea pigs. Solid wood construction, Glazed pine finish, and our finest materials mean this hutch will endure years of use with very little maintenance.

Features
  • 2-story with retreat area on upper level.
  • Non-slip ramp and hatch door to restrict access between levels.
  • Hinged roof with locking arm opens from above.
  • Pull-out plastic tray for quick and easy cleaning.
  • Wood paneling at back to protect against the elements.
  • 3 doors, plus meal slide latches.
  • Suitable for rabbits and guinea pigs.
  • Assembly - Required, All hardware included.
  • Color - Gray & White
  • Material - Glazed pine, Powder-coated metal lattice, Composite asphalt shingles, Metal.
  • Mesh door - 22 x 16 in.
  • Wood door - 10 x 16 in.
  • Mesh spacing - 0.95 x 3.25 in.
  • Dimension - 40.75 x 38 x 20.25 in.
  • Item Weight - 55.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.