Zoro Homepage

Wooden Cat Home & Litter Box; White

  • Mfr # PA30751

  • Zoro # G503897074


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30751
Zoro #
G503897074
UPC #
657248304461
Country of Origin
China

Description

Trixie’s elegant Wooden Cat Home and Litter Box is both sturdy and functional, and can be used as an indoor pet house or cat litter box. The attractive and durable varnished wood finish will coordinate with any home decor. Cat litter box not included.

Features
  • Can be used an indoor pet house or cat litter box
  • Classic furniture design matching any interior decor
  • Very elegant way of concealing the cat litter box
  • Ventilation holes in the back panel provide excellent air circulation
  • Wide door opening allows for easy cleaning with simple magnetic closure
  • Suitable for most standard size litter boxes or small pet beds
  • Constructed using solid wood with a smooth Veneer finish
  • Quick and easy assembly
  • All hardware included
  • One year warranty
Specifications
  • Color: White
  • Dimension: 20" H x 20" W x 19.25" L
  • Weight: 19.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.