Agra Collection Hand-Knotted Lambs Wool Area Rug, Red - 10 ft. 1 in. x 10 ft. 11 in.

  • Mfr # PH-260 10X11

  • Zoro # G715816566


product price:  $4,352.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-260 10X11
Zoro #
G715816566
UPC #
712195766325
Country of Origin
China

Description

Add a beautiful contemporary style to your home with this Pasargad Agra Hand-knotted Red and Ivory Wool Rug. This rug features a fashionable floral pattern with a lovely red coloring that complements almost any home decor. With a hand-knotted wool construction this rug is as soft as it is stylish.All rug sizes are approximate. Due to the difference of monitor colors some rug colors may vary slightly. Features -Agra Collection Hand-Knotted Lambs Wool Area Rug -Comfort and easy maintenance -100% wool and hand-knotted Specifications - Collection: Agra - Pile Height: 0.25-0.5 - Material: Wool - Style: Contemporary - Pattern: Floral - Weave Type: Hand-knotted - Rug Type: Indoor - Shape: Rectangle - Color: Red - Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces - Construction: Handmade - Size: 10' 1 x 10'11 - Weight: 72.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.