Vintage Turkish Oushak Collection Hand-Knotted Wool Area Rug - 4 ft. 4 in. x 7 ft.

  • Mfr # 55795

  • Zoro # G515816162


product price:  $1,246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55795
Zoro #
G515816162
UPC #
712195767834
Country of Origin
China

Description

Meet Pasargad's Vintage Turkish Oushak Collection. Upholding a timeless elegant style of design that has been the centerpiece of divine decor for generations this exquisite rug will surely fashion an ideal addition to your space. With a striking oriental design and smooth coloring this flawless piece will radiate both opulence and classic charm from room to room within any home. These rugs are handmade from 100-percent premium hand-spun wool and employ ancient pot-dying techniques to give them their authentic look. The soft palettes and open fields make these rugs easy to match to any decor. Each rug has a dense soft pile and excellent quality to ensure that you will enjoy the look and feel of your rug for years to come. Features -Vintage Turkish Oushak Collection Hand-Knotted Wool Area Rug -Pasargad is the perfect blend of class and elegance Specifications - Size: 4 ft. 4 in. x 7 ft. 0 in. - Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.