Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 6 in. Dia, 6 Hole, 150 Grit

  • Mfr # P6.23-06150V6

  • Zoro # G402208995


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in.
Vacuum Hole Design
6 Hole
Hole Design
6 Hole
Material
Aluminum Oxide
Disc Dia.
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6.23-06150V6
Zoro #
G402208995
UPC #
841572134607
Country of Origin
United States

Dimensions

Disc Diameter
6 in.
Disc Dia.
6 in.

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
6 Hole
Grit
150
Hole Design
6 Hole
Material
Aluminum Oxide
Backing Material
Aluminum Oxide
Backing Weight
C

Description

The PASCO advantage gold discs outperforms other "C" weight gold discs by offering a sterated paper with heat treated aluminum oxide grain that will deliver a fast cut and exceptionally long life.
• C-weight paperback is used hand sanding and for use on small, portable power sanders due to strength and some flexibility
• Aluminum Oxide grain is ideal for grinding high tensile strength materials such as carbon steels, alloy steels, tough bronze and hard woods.
• Open Coat Abrasive grains cover approximately 50% - 60% of the coated surface. Open coat products generally offer greater flexibility, faster cutting, coarser finish and provide a greater resistance to loading. Open coat products are great for woodworking applications.
• 150-Grit 8-Hole Hook and Loop
• Bulk 100 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.