Shop PASLODE
See all product information
Create Account
2537215 2 x 0.113 Hot-Dipped Galvanized Framing Nail 2 000 Per Box
- Mfr # 2537215
- Zoro # G203911513
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Type
Paper Tape
Shank Type
Ring
Collation Configuration
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2537215
- Zoro #
- G203911513
- UPC #
- 759501110281
- Country of Origin
- China
Dimensions
- Size
- 0.113"
Details
- Item
- Collated Framing Nail
- Finish
- Hot Dipped Galvanized
- Head Type
- Full Round
- Collation Type
- Paper Tape
- Shank Type
- Ring
- Collation Configuration
- Strip
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- 2 x 0.113 Hot-Dipped Galvanized Framing Nail 2,000 Per Box
- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.