Shop PASLODE
See all product information
Create Account
650047 2 in. Finish Nail; 16 Gauge
- Mfr # 750107
- Zoro # G103911255
product price:Â
$
71.35
/ea
Key Features
Length
2"
Gauge
16 ga
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750107
- Zoro #
- G103911255
- UPC #
- 759501107120
- Country of Origin
- United States
Dimensions
- Length
- 2"
Details
- Gauge
- 16 ga
- Finish
- Galvanized
Description
Features
- Angled Galvanized Finish Nail.
- For Trim & Molding Applications.
- For Use With Paslode Model No.500910 & No.900600.
- 2,000 Count.
- Size - 2 in.
- 16 Gauge.
- Dimension - 4.5 x 2.75 x 2.5 in.
- Item Weight - 3.53 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.