Shop PASLODE
See all product information
Create Account
650215 2 in. Brad Nail; 18 Gauge
- Mfr # 795064
- Zoro # G803772897
product price:Â
$
56.95
/ea
Key Features
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Point Type
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 795064
- Zoro #
- G803772897
- UPC #
- 759501108943
- Country of Origin
- United States
Details
- Item
- Collated Brad Nail
- Gauge
- 18 ga
- Finish
- Galvanized
- Head Type
- Brad
- Point Type
- Chisel
Description
Features
- Galvanized Brad Nail.
- For Molding, Casing & Decorative Trim Applications.
- For Use With Paslode No.901000, No.500595 & No.501161 Nailers & Compatible In Most Brad Tools.
- 2,000 Count.
- Size - 2 in.
- 18 Gauge.
- Dimension - 2 x 4.5 x 3 in.
- Item Weight - 1.57 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.