Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Framing Nailer, Clipped, 5.9 lb.

  • Mfr # 513000

  • Zoro # G4028440


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Compact, Soft Grip Handle for Comfort
Includes
Safety Glasses
Firing Mode
Sequential
Tool Weight
5.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513000
Zoro #
G4028440
UPC #
759501114685
Country of Origin
United States

Dimensions

Length
12 29/32 in
Width
4 1/2 in
Height
12 9/16 in
Shank Dia.
0.113 in to 0.131 in
Depth Control
Yes
For Nail Shank Diameter
0.113 in to 0.131 in
Overall Width
4 1/4 in
Min. Hose Size
3/8 in
For Nail Length Range
2 in to 3 1/4 in
Overall Height
12 7/8 in
Overall Length
12 1/4 in

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Compact, Soft Grip Handle for Comfort
Includes
Safety Glasses
Firing Mode
Sequential
Tool Weight
5.9 lb
Magazine Capacity
44
Max. Pressure
120 psi
Fastener Range
2 in to 3-1/4 in
Head Style
Clipped
Required Pressure
90 to 120 psi
Color
Orange/Black
Collation Angle
30 Degrees
Collation Type
Paper
Exhaust
Adjustable
Housing Material
Magnesium
Style
Angled
For Use With
2 in to 3-1/4 in Nails
Tip
Nonmarring
Nail Capacity
44
For Nail Head Style
Offset Round, Clipped
Min. Air Pressure
90 psi
Collation Style
Strip
Nail Gun Type
Framing
Air Pressure
90 psi
Power Source
Air Powered
Handle Type
Pistol Grip
Max. Air Pressure
120 psi
Air Pressure Range
90 to 120 psi
Built-In Light
No
Duty Rating
General Duty
Exhaust Location
Rear
Collation angle
30 Degrees

Description

Nail Gun, Power Source Air Powered, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Air Pressure Range 90 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Firing Mode Sequential, Tip Nonmarring, Depth Control Yes, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Offset Round, Clipped, For Nail Length Range 2 in to 3 1/4 in, For Nail Shank Diameter 0.113 in to 0.131 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.