Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, Gry; Blk; Org, 1/4 in, NPT

  • Mfr # 515900

  • Zoro # G412192109


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Clean Finish
Includes
Air Requirement .055-.083/cycle, Fastener Capacity 300 CS/CI Coil Nails, Fastener Diameter .80-.105, Fastener Length 1-1/2" - 2-1/4", Operating Pressure 80-120 psi, Tool speed 5 nails per second
Firing Mode
Sequential, Trigger
Tool Weight
4.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515900
Zoro #
G412192109
UPC #
759501400900
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 1/2 in
For Nail Length Range
1 1/2 in to 2 1/4 in
Overall Width
5 3/4 in
For Nail Shank Diameter
0.800 in to 0.105 in
Min. Hose Size
3/8 in
Depth Control
Yes
Overall Height
12 5/8 in

Details

Item
Air-Powered Nail Gun
Air Inlet
1/4 in NPT
Features
Clean Finish
Includes
Air Requirement .055-.083/cycle, Fastener Capacity 300 CS/CI Coil Nails, Fastener Diameter .80-.105, Fastener Length 1-1/2" - 2-1/4", Operating Pressure 80-120 psi, Tool speed 5 nails per second
Firing Mode
Sequential, Trigger
Tool Weight
4.5 lb
Collation Angle
0 Degrees
For Nail Head Style
Standard Round
Collation Type
Plastic
Min. Air Pressure
80 psi
Power Source
Air Powered
Nail Gun Type
Siding
Handle Type
Pistol Grip
Tip
No-Mar
Collation Style
Coil
Air Pressure Range
80 to 120 psi
Max. Fastening Rate
5 per second
Air Pressure
120 psi
Max. Air Pressure
120 psi
Nail Capacity
300
Built-In Light
No
Duty Rating
Industrial Duty
Air Consumption
4.5 cfm
Exhaust Location
Bottom

Description

Air-Powered Nail Gun, Power Source Air Powered, Air Consumption 4.5 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Tool Brand Paslode(R), Series Not Applicable, Firing Mode Sequential, Trigger, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Coil, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.