Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirNailGun, Org;Gry, 1/4"NPT, Magnesium

  • Mfr # 515500

  • Zoro # G7781992


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Enhanced Trigger Allows for Two Finger Placement to Assist Your Index Reach, Nail Lockout Prevents Blank Driving, Rear Exhaust Vents Air Out of the Back of the Handle and Away From You, Tool Free Depth of Drive is Easy to Adjust, Even With Gloves On
Includes
1/4 in Air Fitting, Safety Glasses
Firing Mode
Sequential
Tool Weight
3.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515500
Zoro #
G7781992
UPC #
759501115163
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Height
11 19/32 in
For Nail Length Range
1 in to 2 1/2 in
Overall Width
2 29/32 in
Min. Hose Size
3/8 in
Overall Length
12 19/64 in

Details

Item
Finish Nailer
Air Inlet
1/4 in NPT
Features
Enhanced Trigger Allows for Two Finger Placement to Assist Your Index Reach, Nail Lockout Prevents Blank Driving, Rear Exhaust Vents Air Out of the Back of the Handle and Away From You, Tool Free Depth of Drive is Easy to Adjust, Even With Gloves On
Includes
1/4 in Air Fitting, Safety Glasses
Firing Mode
Sequential
Tool Weight
3.9 lb
Housing Material
Magnesium
Collation Type
Adhesive
Tip
No-Mar
Nail Capacity
100
Standards
N/A - Not Specified
Handle Type
Pistol Grip
Collation Angle
Straight
For Nail Head Style
Chisel-Point
Power Source
Air Powered
Collation Style
Strip
Air Pressure
80 psi
Exhaust Location
Rear
Series
Paslode
Air Consumption
0.034 cfm
For Nail Gauge
16 ga
Min. Air Pressure
80 psi
Air Pressure Range
80 to 120 psi
Max. Air Pressure
120 psi
Nail Gun Type
Finish
Duty Rating
General Duty
Built-In Light
Yes

Description

Finish Nailer, Power Source Air Powered, Air Consumption 0.034 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series Paslode, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Head Style Chisel-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.