Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirNailGun, Org;Gry, 1/4"NPT, Magnesium

  • Mfr # 515600

  • Zoro # G7782123


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Adjustable Depth of Drive for Easy Adjustments, Cushioned Rubber Grip Provides Greater Comfort, Durable Magnesium Housing Withstands Heavy Duty Jobsite Use
Includes
Safety Glasses
Firing Mode
Sequential
Tool Weight
2.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515600
Zoro #
G7782123
UPC #
759501115668
Country of Origin
China

Dimensions

Depth Control
Yes
Overall Length
10 3/64 in
For Nail Length Range
5/8 in to 2 in
Min. Hose Size
3/8 in
Overall Height
10 5/8 in
Overall Width
2 9/16 in

Details

Item
Brad Nailer
Air Inlet
1/4 in NPT
Features
Adjustable Depth of Drive for Easy Adjustments, Cushioned Rubber Grip Provides Greater Comfort, Durable Magnesium Housing Withstands Heavy Duty Jobsite Use
Includes
Safety Glasses
Firing Mode
Sequential
Tool Weight
2.9 lb
Collation Angle
Straight
Housing Material
Magnesium
Nail Capacity
100
Standards
N/A - Not Specified
Tip
No-Mar
Collation Type
Adhesive
Handle Type
Pistol Grip
Series
Paslode
Air Pressure Range
80 to 120 psi
Built-In Light
No
Min. Air Pressure
80 psi
Air Pressure
80 psi
Power Source
Air Powered
For Nail Gauge
18 ga
Duty Rating
General Duty
For Nail Head Style
Chisel-Point
Max. Air Pressure
120 psi
Nail Gun Type
Brad
Exhaust Location
Rear
Collation Style
Strip
Air Consumption
0.034 cfm

Description

Brad Nailer, Power Source Air Powered, Air Consumption 0.034 cfm, Air Inlet 1/4 in NPT, Air Pressure 80 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series Paslode, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Head Style Chisel-Point, For Nail Length Range 5/8 in to 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.