Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Finishing Nail, 2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK

  • Mfr # 650047

  • Zoro # G1113131


product price: $37.69
/pk 2000, $0.02/ea

Key Features

Overall Length
2 in
Gauge
16 ga
Finish
Zinc Galvanized
Head Type
T-Head
Collation Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650047
Zoro #
G1113131
UPC #
759501107120
Country of Origin
China

Dimensions

Overall Length
2 in
Shank Diameter
2 in
Penny Size
6D

Details

Item
Collated Finishing Nail
Gauge
16 ga
Finish
Zinc Galvanized
Head Type
T-Head
Collation Angle
20 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Strip
For Use With
500910, 900600, Mfr. No 902400
Pneumatic Fastener Type
Finishing Nails
Stick Quantity
50
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
500910, 900600, 902400
Pack Size
Small Pack
Collation Quantity
50
Compatible Manufacturer Part Number
500910, 900600, 902400
Compatible Manufacturer Model Number
500910, 900600, 902400
For Use With Mfr. Model Number
500910, 900600, 902400
Compatible with Manufacturer Model No.
500910, 900600, 902400
Compatible with Mfr. Model No.
500910, 900600, 902400
For Use with Mfr Model Number
500910, 900600, 902400
Compatible Pump Manufacturer Part Number
500910, 900600, 902400
Compatible Mfr. Model Number
500910, 900600, 902400

Description

Angled Finish Nails,2 In. L,PK2000, Overall Length 2 in, Shank Diameter 2 in, Gauge 16 ga, Product Type Finishing Nails, Material Steel, Finish Galvanized, Penny Size 6D, Head Type T Head, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 20 Degrees , Collation Quantity 50, For Use With 500910, 900600, Mfr. No 902400, Pack Size Small Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.