Zoro Homepage

Battery, Li-Ion

  • Mfr # 902654

  • Zoro # G4483245


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use With
CF325Li - Cordless Lithium Ion Framing Nailer
Charger Included
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Features
Battery run-time: up to 4,000 nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902654
Zoro #
G4483245
UPC #
759501113749
Country of Origin
China

Details

Item
Battery
For Use With
CF325Li - Cordless Lithium Ion Framing Nailer
Charger Included
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Features
Battery run-time: up to 4,000 nails
Voltage
7.4 V
Number of Batteries Included
1
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
7.4V

Description

Battery, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 7.4V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 7.4V, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.