Zoro Homepage

Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK

  • Mfr # 650213

  • Zoro # G2683755


product price: $16.89

Key Features

Overall Length
1-1/4 in
Gauge
18 ga
Finish
Galvanized
Head Type
T-Head
Collation Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650213
Zoro #
G2683755
UPC #
759501108929
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Shank Diameter
1.25 in
Penny Size
3D

Description

Brads,1 1/4 In. L,Galvanized,PK2000, Overall Length 1 1/4 in, Shank Diameter 1.25 in, Gauge 18 ga, Product Type Brads, Material Steel, Finish Galvanized, Penny Size 3D, Head Type T Head, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 500959, 515600, 918100, Mfr. No. 918000, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.