Zoro Homepage

Collated Brad Nail, 18 ga, Galvanized, Brad Head

  • Mfr # 750143

  • Zoro # G703772942


product price: $50.99
/ea

Key Features

Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Configuration
Strip
Collation Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750143
Zoro #
G703772942
UPC #
759501108936
Country of Origin
United States

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Configuration
Strip
Collation Angle
Straight
Point Type
Chisel

Description

Features
  • Galvanized Brad Nail.
  • For Molding, Casing & Decorative Trim Applications.
  • For Use With Paslode No.901000, No.500595 & No.501161 Nailers & Compatible In Most Brad Tools.
  • 2,000 Count.
  • Size - 1.5 in.
  • 18 Gauge.
  • Dimension - 2 x 4.5 x 3 in.
  • Item Weight - 1.57 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.