Shop PASLODE

Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized Plus, Offset Round Head

  • Mfr # 650474
  • Zoro # G7782814

product price: 
$
182.99
/pk of 2000, $0.09/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Finish
Hot Dipped Galvanized Plus
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Glue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650474
Zoro #
G7782814
UPC #
759501111721
Country of Origin
United States
Item
Collated Framing Nail
Finish
Hot Dipped Galvanized Plus
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Glue
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Framing Nails
Includes
Polymer Coating on Nail Head
Coil Quantity
2,000
For Use With
501000, 502000, 513000, Mfr. No. 906300
Compatible with Manufacturer Model Number
501000, 502000 and 513000, 906300
Manufacturer Location
Made in USA*
Pack Size
Bulk Pack
Collation Quantity
50
Compatible Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Model Number
501000, 502000 and 513000, 906300
For Use With Mfr. Model Number
501000, 502000 and 513000, 906300
Compatible with Manufacturer Model No.
501000, 502000 and 513000, 906300
Compatible with Mfr. Model No.
501000, 502000 and 513000, 906300
For Use with Mfr Model Number
501000, 502000 and 513000, 906300
Compatible Pump Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Mfr. Model Number
501000, 502000 and 513000, 906300
Product Type
Framing Nails
For Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible with Mfr. Model Number
501000, 502000 and 513000, 906300
Shell Material
Steel
Compatible Product Type
501000, 502000, 513000, Mfr. No. 906300
Traction Material
Steel

Dimensions

Overall Length
3-1/4 in
Shank Diameter
3.25 in
Penny Size
12D
Head Diameter
1/8 in
Shank Dia.
0.131 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Description

Framing Nails,3 1/4 In. L,Galvanized, Overall Length 3 1/4 in, Shank Diameter 3.25 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 12D, Head Type Offset Round, Head Diameter 1/8 in, Shank Type Ring, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 50, For Use With 501000, 502000, 513000, Mfr. No. 906300, Pack Size Bulk Pack, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.