Shop PASLODE
See all product information
Create Account
Collated Framing Nail, 3 in L, Brite, Offset Round Head, 30 Degrees, 3000 PK
- Mfr # 650566
- Zoro # G7782430
product price:Â
$
118.99
/pk of 3000, $0.04/ea
Free Shipping & Returns
Key Features
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Glue
Shank Type
Smooth
Shank Diameter
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650566
- Zoro #
- G7782430
- UPC #
- 759501112988
- Country of Origin
- United States
- Item
- Collated Framing Nail
- Finish
- Brite
- Head Type
- Offset Round
- Collation Angle
- 30 Degrees
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
- Collation Configuration
- Strip
- Pneumatic Fastener Type
- Framing Fuel and Nails
- Coil Quantity
- 3,000
- Includes
- Fuel Cell
- For Use With
- 501000, 906300, Mfr. No: 513000
- Pack Size
- Bulk Pack
- Collation Quantity
- 50
- Manufacturer Location
- Globally Sourced
- Product Type
- Framing Nails
- Shell Material
- Steel
- Compatible Product Type
- 501000, 906300, Mfr. No: 513000
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 in
- Shank Diameter
- 2.375 in
- Penny Size
- 8D
- Head Diameter
- 1/8 in
- Shank Dia.
- 0.131 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Framing Nails,3 In. L,Plain, Overall Length 3 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Offset Round, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 50, For Use With 501000, 906300, Mfr. No: 513000, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Includes Fuel Cell
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.