Shop PASLODE

Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, Straight, 500 PK

  • Mfr # 650481
  • Zoro # G600932999

product price: 
$
38.39
/pk of 500, $0.08/ea

Key Features

Overall Length
1-1/2 in
Finish
Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Glue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650481
Zoro #
G600932999
UPC #
759501111851
Country of Origin
United States
Item
Collated Metal Connector Nail
Finish
Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Glue
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Coil Quantity
500
Includes
Heat Treated Nails
Pneumatic Fastener Type
Metal Connector Nails
For Use With
500855, Mfr. No. 515850
Manufacturer Location
Made in USA*
Collation Quantity
50
Pack Size
Small Pack
Compatible with Manufacturer Model Number
500855, Mfr. No. 515850
Compatible Manufacturer Part Number
500855, Mfr. No. 515850
Compatible Manufacturer Model Number
500855, Mfr. No. 515850
For Use With Mfr. Model Number
500855, Mfr. No. 515850
Compatible with Manufacturer Model No.
500855, Mfr. No. 515850
Compatible with Mfr. Model No.
500855, Mfr. No. 515850
For Use with Mfr Model Number
500855, Mfr. No. 515850
Compatible Pump Manufacturer Part Number
500855, Mfr. No. 515850
Compatible Mfr. Model Number
500855, Mfr. No. 515850
Product Type
Connector Nails
For Manufacturer Part Number
500855, Mfr. No. 515850
Compatible with Mfr. Model Number
500855, Mfr. No. 515850
Shell Material
Steel
Compatible Product Type
500855, Mfr. No. 515850
Traction Material
Steel

Dimensions

Overall Length
1-1/2 in
Shank Diameter
1.5 in
Head Diameter
9/64 in
Penny Size
4D
Shank Dia.
0.148 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Metal Connector Nails,1 1/2 In. L, Overall Length 1 1/2 in, Shank Diameter 1.5 in, Gauge Not Applicable, Product Type Connector Nails, Material Steel, Finish Galvanized, Penny Size 4D, Head Type Flat, Head Diameter 9/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 500855, Mfr. No. 515850, Pack Size Small Pack, Manufacturer Location Made in USA*, Includes Heat Treated Nails

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.