
Collated Ring Shank Nail, 3 in L, 18 ga, Galvanized, Offset Round Head, Straight
Mfr # 2199990
Zoro # G103911347
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Gauge
18 ga
Finish
Galvanized
Head Type
Offset Round
Collation Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2199990
Zoro #
G103911347
UPC #
759501112537
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
0.12 in
Details
Item
Collated Ring Shank Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Offset Round
Collation Angle
Straight
Collation Type
Tape
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- 18 Gauge Ring Shank Straight Strip Fuel & Nail Kit 3 in. x 0.12 in. Dia. - Pack of 1000
- Pack of 1000
- Gauge: 18 Ga.
- Shank: Ring Shank
- Fastener Type: Straight Strip
- Length: 3 in.
- Diameter: 0.12 in.
- Material: Steel
- Finish: Galvanized
- Collation: Tape
- Head: Offset Round Head
- Point: Diamond Point
- Country of Origin: United States
- Weight: 10.69 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.