Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Cordless Finishing Nailer, Angled 902400

Cordless Finishing Nailer, Angled (Discontinued)

  • Mfr # 902400
  • Zoro # G4991551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902400
Zoro #
G4991551
UPC #
759501113916
Country of Origin
United States

Dimensions

Depth Control
Yes
Length
12 in
Height
11 1/4 in
Width
3 1/2 in
For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/4 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Battery Included
Voltage
7.4 V DC
Cordless Tool Battery Type
Li-Ion
Series
IM250ALi
Corded/Cordless
Cordless
Magazine Loading
Rear
Corded/Banded
Cordless
Magazine Capacity
100
Replacement Fuel Cell No.
36N563
Head Style
Flat
Tool Weight
4.5 lb
Fastener Range
1-1/4 in to 2-1/2 in
Collation Angle
20 Degrees
Battery Included
19L845
Collation Type
Adhesive
Gauge
16
Battery Pack Replacement
19L845
Tip
No Mar
Magazine
Angled
Triggering Mode
Sequential
Light
No
Handle Type
Pistol Grip
Includes
5/32 in Hex Wrench, Safety Glasses
Firing Mode
Sequential
Features
Lightweight, Nail Lockout Prevents Blank Driving
Housing Material
Plastic
Battery Capacity
(1) 1.5 Ah
Green Environmental Attribute
Product is Rechargeable
Charger Model
19L846
For Nail Head Style
Finish
Collation Style
Strip
Brushless Motor
Yes
Charger Included
Yes
Wireless Tool Tracking
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
For Nail Gauge
16 ga
Nail Capacity
100
Number of Batteries Included
1
Case Included
Yes
Number of Fuel Cells Included
0
Battery Model No.
Mfr. No. 902654
Standards
UL Listed
Built-In Light
No
Nail Gun Type
Finish
Product Type
Nail Gun
Battery Type
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
902654
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Magazine Type
Angled
Includes Case
Case Included
Includes Battery
Battery Included
Tip Type
No Mar

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 7.4 V DC, Paslode, Series IM250ALi, Brushless Motor Yes, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 1/4 in to 2 1/2 in, Nail Capacity 100, Built-In Light No, Battery Capacity (1) 1.5 Ah, Battery Model No. Mfr. No. 902654, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.