Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Cordless Finishing Nailer Kit, 6Vdc, NiCd 902000

Cordless Finishing Nailer Kit, 6Vdc, NiCd (Discontinued)

  • Mfr # 902000
  • Zoro # G2507452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902000
Zoro #
G2507452
UPC #
759501110663
Country of Origin
Multiple

Dimensions

Width
3-15/16"
Height
12-1/2"
Depth Control
Adjustable
Length
11-3/4"

Details

Item
Cordless Finish Nailer Kit
Battery Included / Bare Tool
Battery Included
Voltage
7.4
Cordless Tool Battery Type
NiCd
Head Style
Flat
Light
No
Fastener Range
3/4" to 2-1/2"
Gauge
16
Magazine Capacity
110
Collation Type
Adhesive
Includes
120 Volt Charger, Battery, Reversible Belt Hook, 1 No Mar Tip, Safety Glasses, Carrying Case
Tip
No Mar With Sight Lines
Battery Included
19L845
Magazine Loading
Rear
Triggering Mode
Sequential
Magazine
Straight
Tool Weight
5.3 lb.
Battery Pack Replacement
19L845
Replacement Fuel Cell No.
36N563
Handle Type
Rubber Over Mold
Collation Angle
Straight

Description

Cordless Finish Nailer Kit, 7.4, Tip No Mar With Sight Lines, Depth Control Adjustable, Collation Type Adhesive, Collation Angle Straight, Handle Type Rubber Over Mold, Tool Weight 5.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.