Framing Fuel and Nail Combo Pack, 2-3/8 in L, Low Carbon Steel, Bright, Round Head, Ring Shank

  • Mfr # 650523

  • Zoro # G813772139


product price: $58.31
/ea

Key Features

Collation Type
Paper Tape
Shank Type
Ring
Collation Configuration
Strip
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650523
Zoro #
G813772139
UPC #
759501112490
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in

Details

Collation Type
Paper Tape
Shank Type
Ring
Collation Configuration
Strip
Material
Steel
Finish
Bright

Description

Our fuel and nail combo packs include 1,000 nails and one framing fuel cell that are conveniently matched to work like a fuel gauge when you drive all the nails, it's time for more fuel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.