Collated Framing Nail, 3 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 3000 PK
Mfr # 650630
Zoro # G7782254
product price: $159.99
/pk 3000, $0.05/ea
Free Shipping & Returns
Key Features
Finish
Brite
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650630
Zoro #
G7782254
UPC #
759501113411
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Diameter
3.25 in
Head Diameter
1/8 in
Penny Size
12D
Shank Dia.
0.131 in
Details
Item
Collated Framing Nail
Finish
Brite
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Framing Fuel and Nails
Includes
Fuel Cell
Coil Quantity
3,000
For Use With
501000, 906300, Mfr. No: 513000
Manufacturer Location
Globally Sourced
Collation Quantity
50
Pack Size
Bulk Pack
Description
Framing Nails,3 In. L,Plain, Overall Length 3 in, Shank Diameter 3.25 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 12D, Head Type Offset Round, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 50, For Use With 501000, 906300, Mfr. No: 513000, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Includes Fuel Cell
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.