
Collated Framing Nail, 2-3/8 in L, -, Brite US32, Full Round Head, 30 Degrees, 5000 PK (Discontinued)
- Mfr # 650238
- Zoro # G1200902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650238
Zoro #
G1200902
UPC #
759501108486
Country of Origin
China
Dimensions
Overall Length
2-3/8 in
Shank Diameter
0.113 in
Shank Dia.
0.113 in
Details
Item
Collated Framing Nail
Finish
Brite US32
Head Type
Full Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
Material
Low Carbon Steel
Point Type
Diamond
Collation Configuration
Strip
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
Mfr. No. 501000, 902600, 900420, 902205
Stick Quantity
37
Description
Framing Nails, Gauge -, Material Low Carbon Steel, Finish Brite US32, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , For Use With Mfr. No. 501000, 902600, 900420, 902205, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.