Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2 in L, Bright, Round Head, 30 Degrees

  • Mfr # 650272

  • Zoro # G807449450


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Head Type
Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650272
Zoro #
G807449450
UPC #
759501109032
Country of Origin
United States

Dimensions

Overall Length
2 in

Details

Item
Collated Framing Nail
Finish
Bright
Head Type
Round
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Our industry leading nails are designed and manufactured to match the specs of Paslode nailers so your nailer will run smooth, with fewer misfires and jams while driving flush, even into the toughest materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.