Zoro Homepage

Framing Nail, 3-1/4 in L, Steel, Galvanized, Full-Round Head, Smooth Shank

  • Mfr # 650388

  • Zoro # G013772021


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Head Type
Full-Round Head
Overall Length
3-1/4 in
Shank Type
Smooth
Material
Steel
Collation Type
Paper Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650388
Zoro #
G013772021
UPC #
759501110359
Country of Origin
China

Dimensions

Overall Length
3-1/4 in

Details

Head Type
Full-Round Head
Shank Type
Smooth
Material
Steel
Collation Type
Paper Tape
Collation Configuration
Strip
Finish
Galvanized

Description

Our industry leading nails are designed and manufactured to match the specs of Paslode nailers so your nailer will run smoothly, with fewer misfires and jams while driving flush, even into the toughest materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.