Zoro Homepage

Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees

  • Mfr # 650388

  • Zoro # G0924165


product price: $165.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4 in
Head Type
Flat
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650388
Zoro #
G0924165
UPC #
759501110359
Country of Origin
China

Dimensions

Overall Length
3-1/4 in
Shank Diameter
3.25 in
Head Diameter
1/8 in
Penny Size
12D
Shank Dia.
0.131 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Flat
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Stick Quantity
34
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
501000, 502000, 513000, Mfr. No. 906300
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Collation Quantity
34
Compatible with Manufacturer Model Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Model Number
501000, 502000 and 513000, 906300
For Use With Mfr. Model Number
501000, 502000 and 513000, 906300
Compatible with Manufacturer Model No.
501000, 502000 and 513000, 906300
Compatible with Mfr. Model No.
501000, 502000 and 513000, 906300
For Use with Mfr Model Number
501000, 502000 and 513000, 906300
Compatible Pump Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Mfr. Model Number
501000, 502000 and 513000, 906300

Description

Framing Nails,3 1/4 In. L,Galvanized,PK2000, Overall Length 3 1/4 in, Shank Diameter 3.25 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 12D, Head Type Flat, Head Diameter 1/8 in, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 34, For Use With 501000, 502000, 513000, Mfr. No. 906300, Pack Size Bulk Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.