
Framing Nail, 3 in L, Steel, Hot-Dipped Galvanized, Full Round Head, Ring Shank, 2000/CT
Mfr # 650387
Zoro # G813772016
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Collation Type
Paper Tape
Head Type
Full Round
Collation Configuration
Strip
Finish
Hot-Dipped Galvanized
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650387
Zoro #
G813772016
UPC #
759501110342
Country of Origin
China
Dimensions
Overall Length
3 in
Details
Collation Type
Paper Tape
Head Type
Full Round
Collation Configuration
Strip
Finish
Hot-Dipped Galvanized
Shank Type
Ring
Material
Steel
Description
Superior drive that helps ensure fewer jams and more nailing. Our industry leading nails are designed and manufactured to match the specs of Paslode nailers so your nailer will run smoothly, with fewer misfires and jams while driving flush, even into the toughest materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.