Zoro Homepage

Framing Nailer, 21 Width, Angled

  • Mfr # 514000

  • Zoro # G7782911


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Aggressive Nose Teeth for Precise Toe Nailing, Dual-Mode Trigger for Sequential or Contact Fire Operation, Reversible Belt Hook, Tool-Free Depth of Drive That Makes Adjusting Easy, Top Load Magazine for Easy Fastener Changes
Includes
Safety Glasses
Firing Mode
Combination
Tool Weight
8.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514000
Zoro #
G7782911
UPC #
759501114760
Country of Origin
United States

Dimensions

Depth Control
Yes
Overall Width
5 in
Overall Height
13 in
Overall Length
21 in
For Nail Length Range
2 in to 3 1/2 in
Min. Hose Size
3/8 in
For Nail Shank Diameter
0.113 to 0.148 in

Details

Item
Framing Nailer
Air Inlet
1/4 in NPT
Features
Aggressive Nose Teeth for Precise Toe Nailing, Dual-Mode Trigger for Sequential or Contact Fire Operation, Reversible Belt Hook, Tool-Free Depth of Drive That Makes Adjusting Easy, Top Load Magazine for Easy Fastener Changes
Includes
Safety Glasses
Firing Mode
Combination
Tool Weight
8.1 lb
Collation Angle
21 Degrees
Tip
Toe Nailing
Collation Type
Plastic
Housing Material
Magnesium
Handle Type
Pistol Grip
Standards
N/A - Not Specified
Nail Capacity
70
Air Consumption
0.098 cfm
Air Pressure Range
80 to 120 psi
Exhaust Location
Rear
Nail Gun Type
Framing
Max. Air Pressure
120 psi
Series
Paslode
Air Pressure
90 psi
Min. Air Pressure
80 psi
For Nail Head Style
Offset Round
Power Source
Air Powered
Duty Rating
Industrial Duty
Collation Style
Strip
Built-In Light
Yes

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 0.098 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Tool Brand Paslode, Series Paslode, Firing Mode Combination, Tip Toe Nailing, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Offset Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.