Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Framing Nail, 2-3/8 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5000 PK

  • Mfr # 650238

  • Zoro # G7782412


product price: $165.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/8 in
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650238
Zoro #
G7782412
UPC #
759501108486
Country of Origin
China

Dimensions

Overall Length
2-3/8 in
Shank Diameter
2.375 in
Head Diameter
7/64 in
Penny Size
8D
Shank Dia.
0.113 in

Details

Item
Collated Framing Nail
Finish
Brite
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Adhesive
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Coil Quantity
5,500
Pneumatic Fastener Type
Framing Nails
For Use With
501000, 502000, 513000, Mfr. No. 906300
Collation Quantity
50
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Compatible with Manufacturer Model Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Manufacturer Model Number
501000, 502000 and 513000, 906300
For Use With Mfr. Model Number
501000, 502000 and 513000, 906300
Compatible with Manufacturer Model No.
501000, 502000 and 513000, 906300
Compatible with Mfr. Model No.
501000, 502000 and 513000, 906300
For Use with Mfr Model Number
501000, 502000 and 513000, 906300
Compatible Pump Manufacturer Part Number
501000, 502000 and 513000, 906300
Compatible Mfr. Model Number
501000, 502000 and 513000, 906300

Description

Framing Nails,2 3/8 In. L,Plain, Overall Length 2 3/8 in, Shank Diameter 2.375 in, Gauge Not Applicable, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Offset Round, Head Diameter 7/64 in, Shank Type Ring, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 50, For Use With 501000, 502000, 513000, Mfr. No. 906300, Pack Size Bulk Pack, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.