Framing Nails, 2 in L, 11.5 ga, Hot Dipped Galvanized, Offset Round Head, 30 Degrees
Mfr # 657381
Zoro # G610993393
product price: $35.39
/eaKey Features
Gauge
11.5 ga
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
657381
Zoro #
G610993393
UPC #
759501400269
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Diameter
0.113 in
Head Diameter
3/32 in
Penny Size
6D
Details
Item
Framing Nails
Gauge
11.5 ga
Finish
Hot Dipped Galvanized
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Ring
Material
Steel
Point Type
Conical
Collation Configuration
Strip
For Use With
Nailer
Product Type
Framing Nails
Standards
ASTM A 153, IRC R319.3
Collation Quantity
750
Description
Framing Nails, Overall Length 2 in, Shank Diameter 0.113 in, Gauge 11.5 ga, Product Type Framing Nails, Material Steel, Finish Hot Dipped Galvanized, Penny Size 6D, Head Type Offset Round, Head Diameter 3/32 in, Shank Type Ring, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 750, For Use With Nailer, Standards ASTM A 153, IRC R319.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.