Zoro Homepage

Framing Nails, 3 1/4 in L, 10 ga, Plain, Offset Round Head, 30 Degrees

  • Mfr # 657839

  • Zoro # G710993385


product price: $36.49
/ea

Key Features

Gauge
10 ga
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
657839
Zoro #
G710993385
UPC #
759501400252
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Shank Diameter
0.131 in
Penny Size
8D
Head Diameter
3/32 in

Details

Item
Framing Nails
Gauge
10 ga
Finish
Plain
Head Type
Offset Round
Collation Angle
30 Degrees
Collation Type
Tape
Shank Type
Smooth
Material
Steel
Point Type
Conical
Collation Configuration
Strip
Collation Quantity
750
For Use With
Nailer
Standards
ICC ES-3072
Product Type
Framing Nails

Description

Framing Nails, Overall Length 3 1/4 in, Shank Diameter 0.131 in, Gauge 10 ga, Product Type Framing Nails, Material Steel, Finish Plain, Penny Size 8D, Head Type Offset Round, Head Diameter 3/32 in, Shank Type Smooth, Point Type Conical, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , Collation Quantity 750, For Use With Nailer, Standards ICC ES-3072

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.